Shop NICHOLSON

Steam Trap, Stainless Steel, 250 psi, 1/2in

  • Mfr # 1/2 NFT250-250
  • Zoro # G4471695

product price: 
$
643.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
250 psi
End to End Length
4 1/4 in
Condensate Capacity Lbs/Hr
500 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/2 NFT250-250
Zoro #
G4471695
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
250 psi
Condensate Capacity Lbs/Hr
500 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Downstream PSI Range
250 psi
Type
Free Float
NPT Outlet
1/2 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Includes
Integral Strainer
Pipe Configuration
Straight
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Number of Ports
2
Installation Orientation
Horizontal
Float Material
Stainless Steel
Operating Pressure - Maximum
250 psi
Port Connection Gender
Female
Steam Trap Type
Float & Thermostatic
Gasket Material
Graphite Fiber
Maximum Capacity at Maximum Pressure Load
500 lb/hr at 250 psi
Port Connection Type
NPT
Configuration
In-line
Condensate Capacity
500 lb/hr
Manufacturer Series
NFT 250
Includes Strainer
Strainer Included
Distance Between Inlet and Outlet Port
4 1/4 in
Allowable Pressure - Maximum
250 psi
Includes Air Vent
Air Vent Included
Air Vent Material
Stainless Steel
Maximum Capacity at Minimum Pressure Load
37 lb/hr at 1 psi
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Water Hammer Resistant

Dimensions

End to End Length
4 1/4 in
Overall Length
4 1/4 in
Overall Depth
3 5/8 in
Orifice Diameter
1/16 in
Port Connection Size
1/2 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 500 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.