Mod Gas Valve, 0.85A, -40 Degrees to 125 Degrees F, 1/2" Inlet Size

  • Mfr # MR510H-1-1/2

  • Zoro # G6456873


product price:  $263.99
/ea
Sold in multiples of 25 for $6,599.75
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
For Use With
Series 20, 21, 30, 31
Amps AC
0.85A
Ambient Temp. Range
-40 Degrees to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR510H-1-1/2
Zoro #
G6456873
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

For Use With
Series 20, 21, 30, 31
Amps AC
0.85A
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Item
Mod Gas Valve
Max. Inlet Pressure
1/2 psi
Standards
CSA Listed

Description

Mod Gas Valve 1/2 In.,Mlmr510H-1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.