Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-RTPSW
Zoro #
G616388605
UPC #
767627056666
Country of Origin
China
Details
Item
Digital Wall Switch
Description
Motion Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12-24V DC, Maximum Coverage Area 1,250 sq ft, Maximum Mounting Height 20 ft, Load Rating @ 120V AC 15 mA max, Communication Method Wireless, Color White, Includes Locking screw,silcone cover, Sensor Operation 0 to 10V Dimming, Photocell, Occupancy, Vacancy, Lighting Technology LED, Installation Location Fixture, Minimum Mounting Height 8 ft, Overall Height 26 mm, Overall Width 58 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.