DISK LIGHT, 6 INCH ROUND, 15W, 120V TRIAC DIMMING, 90 CRI, 27/30/35/40/50K CCT SELECTABLE, WHITE

  • Mfr # DSKL-6R15T9CS-W

  • Zoro # G922646697


product price:  $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSKL-6R15T9CS-W
Zoro #
G922646697
UPC #
767627068997
Country of Origin
Cambodia

Description

The MaxLite DSKL-6R15T9CS-W is a sleek and ultra-slim 6-inch LED downlight designed for easy installation in residential and commercial spaces where ceiling clearance is limited. With its low-profile design and selectable color temperature feature, this fixture offers both flexibility and high-performance lighting for kitchens, hallways, bathrooms, offices, and hospitality environments. This model operates at 120V and includes an integrated junction box, eliminating the need for a recessed can. It features a color-selectable switch on the driver box, allowing users to choose from five color temperatures: 2700K, 3000K, 3500K, 4000K, and 5000K. This adaptability makes it ideal for customizing the ambiance to suit different tasks or design preferences. The DSKL-6R15T9CS-W delivers bright, uniform light with a high CRI (≥90) for accurate color rendering. Its frosted lens ensures smooth light diffusion and minimizes glare, enhancing visual comfort. The MaxLite DSKL-6R15T9CS-W is a modern and efficient solution for new construction or retrofit projects. Its slim profile, selectable CCT, and easy installation make it a top choice for contractors and homeowners seeking high-quality, customizable lighting with minimal hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.