Zoro Homepage

Downlight 6In Wattage Selectable, Color Selectable, 120-277V With 0-10V Dimming

  • Mfr # 110745

  • Zoro # G415938155


product price: $39.89
/ea

Key Features

CRI
≥90
Housing Material
Aluminum
Length
8.27 in
Standards
ETL, FCC, T24 - JA8 High Efficacy Lighting
Temp. Range
-4°F -104°F (-20°C - 40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110745
Zoro #
G415938155
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
8.27 in
Height
4.72 in
Width
8.27 in

Details

CRI
≥90
Housing Material
Aluminum
Standards
ETL, FCC, T24 - JA8 High Efficacy Lighting
Temp. Range
-4°F -104°F (-20°C - 40°C)
Watts
10W/18W/23W
Item
Commercial Downlight
Color Temperature
Color Selectable – 2700/3000K/3500K/4000K/5000K
Voltage
120-277V
Rated Life
50,000 Hrs
Material Usage
RoHS compliant; no mercury
Beam Angle
109°
Environment
Wet Locations, IC rated
Mounting
Direct to ceiling
Color
White
Dimming
0-10V
Efficacy
100

Description

The Universal Commercial downlight is an economical, all-in-one solution for adding recessed downlighting to hospitality, retail, office and other commercial lighting applications. The downlight is designed with an integral whip, which connects directly to a junction box existing or independently mounted, and a universal driver that eliminates the need for a traditional recessed housing, saving installers time and money. The downlight combines 5 CCTs and 3 Wattages in one product. Easy to install in new construction, remodel and retrofit projects, the downlight has a slim body that fits into shallow ceilings. Its white baffle trim blends seamlessly into interiors and reduces glare for soft, eye-pleasing illumination.


  • 2700/3000K/3500K/4000K/5000K CCT Selectable
  • Qualified as a fixture and a retrofit
  • Mounts directly into ceiling, no housing required
  • Extra wide flange to cover oversize openings
  • Input Voltage 120-277V, 0-10V Dimming, 10%
  • Beam angle 100°
  • IC rated
  • Field installable Emergency Battery back up kit available (includes a test switch and the charge indicator kit, no cover)
  • CRI: >90
  • 12v Aux output to work with c-Max network controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.