Shop MAXLITE
See all product information
Create Account
Downlight Frame Kit, 3 1/2" H, 21 3/4" L
- Mfr # CDFK-4-10IN/2PKTA
- Zoro # G922796651
product price:Â
$
45.15
/ea
Key Features
Overall Height
3 1/2 in
Overall Width
15 in
Wire Rope Length
21 3/4 in
Overall Length
21 3/4 in
Length
21 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDFK-4-10IN/2PKTA
- Zoro #
- G922796651
- UPC #
- 767627082580
- Country of Origin
- Cambodia
Dimensions
- Overall Height
- 3 1/2 in
- Overall Width
- 15 in
- Wire Rope Length
- 21 3/4 in
- Overall Length
- 21 3/4 in
- Length
- 21 3/4 in
Details
- Item
- Downlight Frame Kit
Description
Downlight Frame Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.