Shop MAXLITE

Recessed Down Light, 28 W

  • Mfr # RCF8N28TWMSTA
  • Zoro # G524218636

product price: 
$
98.99
/ea

Key Features

Trim Style
Baffle
Color Selectable
Selectable
Overall Length
10 1/4 in
Housing Material
Aluminum
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCF8N28TWMSTA
Zoro #
G524218636
UPC #
767627087981
Country of Origin
Cambodia
Trim Style
Baffle
Color Selectable
Selectable
Housing Material
Aluminum
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Maximum Fixture Wattage
28 W
Environmental Rating
Damp Location Rated
Housing Color
White
Includes
Wire Nuts
LED Replacement For
26W CFL
Voltage
120 to 277V AC
IC Rating
IC
Series
RCF
Item
Recessed Down Light
Rated Life
50,000 hr
Color Rendering Index
90
Airtight
Yes
Includes Baffle
Yes
Ceiling Type
Flat Ceiling
Includes Trim
Yes
Light Output
3,000 lm
Trim Color
White
Standards
Energy Star, ETL, FCC, RoHS, TAA
Fixture Type
New Construction/Remodel
Lumen Selectable
Not Selectable
Dimmable
Yes
Trim Material
Aluminum

Dimensions

Overall Length
10 1/4 in
Overall Height
4 3/16 in
Manufacturers Warranty Length
5 yr
Overall Width
10 1/4 in
Nominal Size
8 in
Outside Diameter
10 1/4 in
Wire Rope Length
10 1/4 in
Length
10 1/4 in

Description

Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 8 in, Light Output 3,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 4 3/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle, Series RCF, Outside Diameter 10 1/4 in, Includes Trim Yes, Color Tuning White, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.