Shop MAXLITE

Recessed Down Light, 10 W

  • Mfr # RCF4N10TWMSTA
  • Zoro # G324218836

product price: 
$
75.65
/ea

Key Features

Dimmable
Yes
Overall Height
3 15/16 in
Trim Material
Aluminum
Trim Color
White
Overall Length
5 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCF4N10TWMSTA
Zoro #
G324218836
UPC #
767627087967
Country of Origin
Cambodia
Dimmable
Yes
Trim Material
Aluminum
Trim Color
White
Lumen Selectable
Not Selectable
LED Replacement For
18W CFL
IC Rating
IC
Voltage
120 to 277V AC
Fixture Type
New Construction/Remodel
Color Rendering Index
90
Trim Style
Baffle
Series
RCF
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Includes
Wire Nuts
Includes Baffle
Yes
Airtight
Yes
Maximum Fixture Wattage
10 W
Light Output
910 lm
Housing Color
White
Item
Recessed Down Light
Environmental Rating
Damp Location Rated
Housing Material
Aluminum
Ceiling Type
Flat Ceiling
Rated Life
50,000 hr
Color Selectable
Selectable
Includes Trim
Yes
Standards
Energy Star, ETL, FCC, RoHS, TAA

Dimensions

Overall Height
3 15/16 in
Overall Length
5 15/16 in
Manufacturers Warranty Length
5 yr
Nominal Size
4 in
Overall Width
5 15/16 in
Outside Diameter
5 15/16 in
Wire Rope Length
5 15/16 in
Length
5 15/16 in

Description

Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 4 in, Light Output 910 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 3 15/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle, Series RCF, Outside Diameter 5 15/16 in, Includes Trim Yes, Color Tuning White, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.