Shop MAXLITE

Downlight

  • Mfr # RCF8V05WCSTA
  • Zoro # G823358132

product price: 
$
53.15
/ea

Key Features

Dimming Method
0-10V
Trim Color
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Wire Rope Length
10 1/4 in
Color Rendering Index
90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCF8V05WCSTA
Zoro #
G823358132
UPC #
767627056697
Country of Origin
Mexico
Dimming Method
0-10V
Trim Color
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Rendering Index
90
Airtight
Yes
Standards
CEC-T24, ETL Listed
Rated Life
50,000 hr
IC Rating
IC
Lumen Selectable
Selectable
Housing Material
Aluminum
Includes Trim
Yes
Color Selectable
Selectable
Dimmable
Yes
Light Output
450 lm, 750 lm, 1,000 lm
Trim Style
Baffle
Ambient Temperature - Maximum
104 Degrees F
Fixture Type
New Construction/Remodel
Ceiling Type
Flat Ceiling
Voltage
120 to 277V AC
Includes
Charge Indicator Kit, Test Switch
Housing Color
White
Trim Material
Metal
Item
Downlight
Includes Baffle
Yes
Environmental Rating
Wet Location Rated
Ambient Temperature - Minimum
-4 Degrees F
Series
RCF
Dimming Range
10%
Maximum Fixture Wattage
11 W

Dimensions

Wire Rope Length
10 1/4 in
Nominal Size
8 in
Overall Height
5 1/4 in
Outside Diameter
10 1/4 in
Overall Width
10 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
10 1/4 in
Length
10 1/4 in

Description

Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 8 in, Light Output 450 lm, 750 lm, 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 5 1/4 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle, Series RCF, Outside Diameter 10 1/4 in, Includes Trim Yes, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.