Downlight Wattage/Color Selectable

  • Mfr # RCF10V28WCSTA
  • Zoro # G523649349
product price: 
$
75.85
/ea

Key Features

Fixture Type
New Construction/Remodel
LED Replacement For
3x32W CFL
Ceiling Type
Flat Ceiling
Maximum Fixture Wattage
42 W
Color Rendering Index
90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RCF10V28WCSTA
Zoro #
G523649349
UPC #
767627056710
Country of Origin
Mexico

Dimensions

Nominal Size
10 in
Outside Diameter
12 in
Overall Width
12 in
Overall Height
5 5/8 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Commercial Downlight
Fixture Type
New Construction/Remodel
LED Replacement For
3x32W CFL
Ceiling Type
Flat Ceiling
Maximum Fixture Wattage
42 W
Color Rendering Index
90
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Style
Open
Environmental Rating
Wet Location Rated
Series
RCF 0-10V Commercial Downlight
IC Rating
IC
Includes
Input Power Conduit Lead, Safety Cable, Wire Nuts
Airtight
Yes
Dimmable
Yes
Voltage
120 to 277V AC
Housing Color
White
Trim Material
Aluminum
Light Output
2,700 lm, 3,400 lm, 4,100 lm
Trim Color
White

Description

Commercial Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 10 in, Light Output 2,700 lm, 3,400 lm, 4,100 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 5 5/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Open, Series RCF 0-10V Commercial Downlight, Outside Diameter 12 in, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.