Zoro Homepage

Floodlight, Aluminum Housing, 23.1" L

  • Mfr # SHF1200H-50NLY

  • Zoro # G816174374


product price: $2,633.99
/ea
Free Shipping & Returns

Key Features

Fixture Lens Material
Polycarbonate
Power Source
Hardwired
Housing Material
Aluminum
Voltage
277 to 480V AC
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF1200H-50NLY
Zoro #
G816174374
UPC #
767627040900
Country of Origin
China

Dimensions

Overall Length
23 1/8 in
Overall Width
23 3/8 in
Overall Height
21 1/4 in
Manufacturers Warranty Length
10 yr

Description

Floodlight, Fixture Wattage 1,200 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 5000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP65, Number of Lightheads 1, Standards DLC, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.