FLSH MNT LED INTGRTD 5IN SLM 120V TRIAC DIM 12W 90CRI 27/30/35/40/50K, BI-LVL MOTION SNSR GEN2 WHT

  • Mfr # ML2LA05SWH129CS2MS

  • Zoro # G622646706


product price:  $40.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML2LA05SWH129CS2MS
Zoro #
G622646706
UPC #
767627039256
Country of Origin
China

Description

The MaxLite ML2LA05SWH129CS2MS is a high-performance 5-inch LED downlight engineered for modern residential and commercial applications where compact, efficient, and flexible lighting is essential. This fixture is part of MaxLite’s architectural-grade recessed lighting series, offering advanced features in a sleek, low-profile design. Designed for new construction and retrofit installations, the ML2LA05SWH129CS2MS includes an integrated driver and junction box, allowing for easy installation without the need for a recessed can. Its white finish and minimal trim provide a clean, unobtrusive look that complements contemporary interiors. The fixture features color-selectable technology, enabling users to choose from five color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-via a switch located on the junction box. This flexibility makes it ideal for a wide range of environments, from warm residential settings to bright commercial spaces. With a 12-watt power rating, the downlight delivers up to 450 lumens of high-quality illumination, supported by a CRI of 90+ for accurate color rendering. It operates on 120V and is compatible with Triac dimmers, allowing for smooth dimming down to 10%. Intergated Motion sensor in the fixture. The fixture is IC-rated, airtight, and suitable for damp locations, making it safe for use in bathrooms, kitchens, and covered outdoor areas. It is ENERGY STAR certified, JA8 compliant, and meets CEC Title 24 requirements, ensuring energy efficiency and code compliance. With a beam angle of 39°, the ML2LA05SWH129CS2MS provides focused, directional lighting ideal for accenting architectural features or task areas. Its lifespan of 50,000 hours (L70) ensures long-term reliability and reduced maintenance costs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.