FLUSH MOUNT PUFF, 13 INCH, 10/15/20W, 120-277V 0-10V, 27/30/35/40/50K WATT CCT SELECTABLE, WHITE

  • Mfr # FMP13V10WCSW
  • Zoro # G522646707
product price: 
$
34.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMP13V10WCSW
Zoro #
G522646707
UPC #
767627065460
Country of Origin
Viet Nam

Description

The MaxLite FMP13V10WCSW is a 13-inch Puff LED flush mount ceiling fixture designed to deliver customizable, energy-efficient lighting in residential, hospitality, and light commercial settings. With a clean white finish, this fixture blends seamlessly into a variety of interior styles, offering both aesthetic appeal and functional versatility. This model features wattage selectability (10W, 15W, or 20W) and color temperature selectability (2700K to 5000K), allowing users to tailor both brightness and ambiance to suit specific room requirements. Whether you need warm, cozy lighting for a bedroom or bright, neutral tones for a hallway or office, the FMP13V10WCSW adapts easily. The fixture operates on 120V and supports Triac dimming, enabling smooth light level adjustments. With a wide 120° beam angle and a high CRI of 90+, it ensures even light distribution and accurate color rendering. Depending on the selected wattage, it delivers between 750 and 1500 lumens, with an efficacy of up to 75 lumens per watt. Built for longevity, the fixture is rated for 50,000 hours (L70) and performs reliably in ambient temperatures ranging from -4°F to 104°F. It is ETL listed, CEC Title 24 compliant, and suitable for damp locations, making it ideal for bathrooms, kitchens, and transitional spaces. With a low-profile design measuring 3.70 inches in height and 13 inches in diameter, the FMP13V10WCSW is easy to install and maintain. This fixture is a smart choice for developers, property managers, and homeowners seeking a modern, adaptable lighting solution that meets energy codes and enhances visual comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products