FLSH MOUNT ARCHITECTURAL, 14IN, 10/15/20W, 120V ONLY TRIAC, 27/30/35/40/50K WATT CCT SELECTABLE NKL

  • Mfr # FMA14T10WCSN

  • Zoro # G822646704


product price:  $37.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMA14T10WCSN
Zoro #
G822646704
UPC #
767627065491
Country of Origin
Viet Nam

Description

The MaxLite FMA14T10WCSN is a 14-inch architectural flush mount LED ceiling fixture engineered for high-performance lighting in residential, hospitality, and light commercial environments. With a sleek brushed nickel finish and low-profile design, it blends seamlessly into modern interiors while delivering customizable illumination. This fixture features wattage and color temperature selectability, allowing users to tailor light output and ambiance to suit specific room needs. Choose between 10W, 15W, or 20W power settings and five CCT options ranging from warm 2700K to daylight 5000K. This flexibility makes it ideal for living rooms, hallways, hotel corridors, offices, and utility spaces. Built with advanced LED technology, the FMA14T10WCSN offers high efficacy (up to 75 lm/W), a CRI of 90+, and a wide 120° beam angle for even light distribution. It supports Triac dimming for smooth brightness control and operates on standard 120V circuits. The fixture is ETL listed, Title 24 compliant, and suitable for damp locations, ensuring safety and regulatory compliance. With a rated lifespan of 50,000 hours (L70), this fixture minimizes maintenance and replacement costs. Its environmentally friendly design contains no mercury or hazardous substances, supporting sustainability goals. Whether you're upgrading a single room or outfitting an entire building, the MaxLite FMA14T10WCSN delivers reliable, efficient, and stylish lighting tailored to your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.