FLUSH MOUNT ARCHITECTURAL, 12IN, 8/12/16W, 120-277V 0-10V, 27/30/35/40/50K WATT CCT SELECTABLE, NKL

  • Mfr # FMA12V08WCSN

  • Zoro # G122646695


product price:  $34.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMA12V08WCSN
Zoro #
G122646695
UPC #
767627065514
Country of Origin
Viet Nam

Description

The MaxLite FMA12V08WCSN is a 12-inch architectural flush mount LED ceiling fixture designed to provide efficient, customizable lighting in residential and light commercial spaces. With its brushed nickel finish and low-profile design, it offers a clean, modern aesthetic that complements a wide range of interior styles, from contemporary apartments to transitional hospitality settings. This fixture features wattage and color temperature selectability, allowing users to fine-tune both brightness and ambiance to suit specific room requirements. It supports selectable wattages of 8W, 12W, and 16W, and five CCT options ranging from 2700K to 5000K, making it ideal for creating warm, relaxing environments or bright, functional lighting depending on the application. Delivering up to 1200 lumens with a high CRI of 90+, the FMA12V08WCSN ensures excellent color rendering and visual clarity. Its 120° beam angle provides wide, even illumination, reducing shadows and enhancing comfort. The fixture is compatible with Triac dimmers, enabling smooth dimming transitions for added flexibility and energy savings. Built for durability and long-term performance, the fixture is rated for 50,000 hours (L70) and operates reliably in ambient temperatures from -4°F to 104°F. It is ETL listed, CEC Title 24 compliant, and suitable for damp locations, making it a dependable choice for bathrooms, kitchens, hallways, and utility areas. Its combination of customizable features, energy efficiency, and sleek design makes it a smart lighting solution for a wide range of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.