Zoro Homepage

GARAGE LIGHT, 54W 120V, 5000K, BLACK FINISH

  • Mfr # GL-054UB50

  • Zoro # G915733250


product price: $26.99
/ea

Key Features

Width
12.83 in
Length
12.83 in
Voltage
120 V
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-054UB50
Zoro #
G915733250
UPC #
767627042324
Country of Origin
Malaysia

Dimensions

Width
12.83 in
Length
12.83 in

Details

Voltage
120 V
Housing Color
Black

Description

  • 4 adjustable LED panels. Each panel can adjust to 0-90°
  • Daisy-chain linkable design
  • On/Off switch with plug
  • No bulb socket required. Installed anywhere light is needed
  • CRI: 83
  • CCT: 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.