Shop MAXLITE

Highbay Fixture

  • Mfr # HLV-220WUF-CSCREM

  • Zoro # G724891530


product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Bay Light Type
High Bay
Dimmable
Yes
Voltage
120 to 277V AC
Includes
40 in Knotted Chain, V-Hooks
Rated Life
54,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HLV-220WUF-CSCREM
Zoro #
G724891530
UPC #
767627073731
Country of Origin
Viet Nam
Bay Light Type
High Bay
Dimmable
Yes
Voltage
120 to 277V AC
Includes
40 in Knotted Chain, V-Hooks
Rated Life
54,000 hr
Color Temperature
3500K, 4000K, 5000K
Maximum Fixture Wattage
290 W
Color Selectable
Selectable
Ambient Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Ambient Temperature - Maximum
176 Degrees F
Mounting Style
Suspended
Color Rendering Index
80
Series
HLV
Bulbs Included
Integrated
LED Replacement For
400/750W HID
IP Rating
IP65
Power Source
Hardwired
Product Type
LED High Bay Linear
Housing Color
White
Standards
DLC, FCC, RoHs Compliant, UL Listed
Housing Finish
White
Light Output
34,000 lm, 38,500 lm, 42,300 lm
Item
LED High Bay
Light Distribution
Wide
Lamp Type
Integrated LED
For Bulb Type
Integrated LED
Housing Material
Aluminum/ Iron

Description

Highbay Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.