Shop MAXLITE
See all product information
Create Account
Linear Highbay
Mfr # HLV-080WUF-CSCREMTA
Zoro # G124480372
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3500K, 4000K, 5000K
Maximum Fixture Wattage
120 W
Light Output
13,100 lm, 15,800 lm, 18,400 lm
Color Rendering Index
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLV-080WUF-CSCREMTA
- Zoro #
- G124480372
- UPC #
- 767627090325
- Country of Origin
- Mexico
Details
- Item
- Linear Highbay
- Color Temperature
- 3500K, 4000K, 5000K
- Maximum Fixture Wattage
- 120 W
- Light Output
- 13,100 lm, 15,800 lm, 18,400 lm
- Color Rendering Index
- 80
Description
Linear Highbay
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.