Shop MAXLITE

Highbay Fixture

  • Mfr # HLV-300WUF-CSCRTA

  • Zoro # G524891570


product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Housing Material
Aluminum/ Iron
Mounting Style
Ceiling
IP Rating
IP65
Maximum Fixture Wattage
400 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HLV-300WUF-CSCRTA
Zoro #
G524891570
UPC #
767627076428
Country of Origin
Mexico
Housing Material
Aluminum/ Iron
Mounting Style
Ceiling
IP Rating
IP65
Maximum Fixture Wattage
400 W
Housing Finish
White
Light Output
46,800 lm, 54,000 lm, 59,200 lm
Includes
40 in Knotted Chain, V-Hooks
Standards
FCC, RoHS, UL Listed
Lumen Selectable
Selectable
Voltage
120 to 277V AC
Power Source
Plug-In
Dimmable
Yes
Color Rendering Index
80
Light Distribution
Wide
Bay Light Type
High Bay
Color Temperature
3500K, 4000K, 5000K
Bulbs Included
Integrated
Item
LED High Bay
Ambient Temperature - Maximum
122 Degrees F
Color Selectable
Selectable
Ambient Temperature - Minimum
-40 Degrees F
Housing Color
White
Lamp Type
Integrated LED
Rated Life
100,000 hr
Series
HLV
For Bulb Type
Integrated LED
LED Replacement For
750/1000W HID
Product Type
LED High Bay Linear

Description

Highbay Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.