Shop All LED Light Bulbs
Maxlite
LED, 38 W, T8, Single Pin (Fa8)
Mfr # L38T8DEFA850-CG
Zoro # G608619588
product price: $28.29
/ea
Sold in multiples of 10 for $282.90
$282.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Single Pin (Fa8)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Product Information
- Brand Maxlite
- MFR # L38T8DEFA850-CG
- Zoro # G608619588
- UPC # 767627038235
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 8 ft |
Details
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 59 W, Lumens 5,500 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 38 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- JUNO LIGHTING Track Section, 8 ft, Silver (R 8FT SL)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 35deg., E26 (LED7DP203W830/35)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB250-CG)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF440-CG5)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB240-CG)
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF450-CG5)
- RCA RCA Selectable LED Panel, 120-277V AC, PK4 (PS1A1TB1011)
- Maxlite LED Light Bulbs