Shop All LED Light Bulbs
Maxlite
LED, 13 W, T8, Medium Bi-Pin (G13)
Mfr # L13T8DF450-CG5
Zoro # G7807940
Sold in multiples of 25 for $179.75
$179.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Product Information
- Brand Maxlite
- MFR # L13T8DF450-CG5
- Zoro # G7807940
- UPC # 767627939419
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Details
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,900 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards ETL Sanitation Listed, FCC, NSF Rated, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Dry Location, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w G16.5 Wht Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2100K, 40PK (861086)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- ILC Replacement for Philips Fc8t9/cool White Plus replacement light bulb lamp (FC8T9/COOL WHITE PLUS PHILIPS)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 7613-1 (7613-1)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF440-CG5)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE450-CG)
- MAXLITE LED, 38 W, T8, Single Pin (Fa8) (L38T8DEFA850-CG)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB250-CG)
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE240-CG4)
- BULBRITE 60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861624)
- Maxlite LED Light Bulbs