Shop MAXLITE
See all product information
Create Account
Linear Lamp 4-foot
- Mfr # L8.5T8SDE440-CGTA
- Zoro # G123359334
product price:Â
$
9.45
/ea
Key Features
UL 1993 Environmental Rating
Damp Location
Bulb Beam Angle
210 Degrees
Bulb Designation
LED/T8/8.5W/4000K
Rated Life
50,000 hr
Voltage
120 to 277 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8.5T8SDE440-CGTA
- Zoro #
- G123359334
- UPC #
- 767627083211
- Country of Origin
- Mexico
- UL 1993 Environmental Rating
- Damp Location
- Bulb Beam Angle
- 210 Degrees
- Bulb Designation
- LED/T8/8.5W/4000K
- Rated Life
- 50,000 hr
- Voltage
- 120 to 277 V AC
- Color Temperature
- 4000K
- Lamp Wiring
- Double-End, Single-End
- Dimmable
- Yes
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Dimming Type
- 0-10V
- Dimming Method
- Continuous Dimming
- Item
- Linear LED Bulb and Lamp
- Bulb UL Type
- Type B
- Bulb Base Type
- Medium Bi-Pin (G13)
- Color Rendering Index
- 80
- Light Distribution
- Omnidirectional
- Color Selectable
- No
- Incandescent Wattage Equivalency
- 32 W
- Series
- UL Type B Ballast Bypass T8
- Standards
- cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
- Bulb Shape
- T8
- Lumens
- 1,650 lm
- Watts
- 8.5 W
- Maximum Operating Temperature
- 113 Degrees F
Dimensions
- Bulb Dia.
- 1 in
- Nominal Length
- 4 ft
- Wire Rope Length
- 47 3/4 in
- Overall Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
Linear LED Bulb and Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.