Shop MAXLITE
See all product information
Create Account
Linear Lamp 4-foot
- Mfr # L8.5T8SDE450-CGTA
- Zoro # G723357426
product price:Â
$
9.45
/ea
Key Features
Bulb UL Type
Type B
Dimmable
Yes
Light Distribution
Omnidirectional
Watts
8.5 W
Dimming Method
Continuous Dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8.5T8SDE450-CGTA
- Zoro #
- G723357426
- UPC #
- 767627083228
- Country of Origin
- Mexico
- Bulb UL Type
- Type B
- Dimmable
- Yes
- Light Distribution
- Omnidirectional
- Watts
- 8.5 W
- Dimming Method
- Continuous Dimming
- Item
- Linear LED Bulb and Lamp
- Dimming Type
- 0-10V
- Incandescent Wattage Equivalency
- 32 W
- UL 1993 Environmental Rating
- Damp Location
- Series
- UL Type B Ballast Bypass T8
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Rated Life
- 50,000 hr
- Bulb Beam Angle
- 210 Degrees
- Standards
- cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
- Voltage
- 120 to 277 V AC
- Color Selectable
- No
- Maximum Operating Temperature
- 113 Degrees F
- Bulb Base Type
- Medium Bi-Pin (G13)
- Lumens
- 1,650 lm
- Color Temperature
- 5000K
- Bulb Shape
- T8
- Color Rendering Index
- 80
- Bulb Designation
- LED/T8/8.5W/5000K
- Lamp Wiring
- Double-End, Single-End
Dimensions
- Bulb Dia.
- 1 in
- Nominal Length
- 4 ft
- Wire Rope Length
- 47 3/4 in
- Overall Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
Linear LED Bulb and Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.