Shop MAXLITE
See all product information
Create Account
Linear Lamp 4-foot
- Mfr # L8.5T8SDE435-CGTA
- Zoro # G223353201
product price:Â
$
9.45
/ea
Key Features
Bulb Designation
LED/T8/8.5W/3500K
Bulb Shape
T8
Bulb Beam Angle
210 Degrees
Nominal Length
4 ft
Light Distribution
Omnidirectional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8.5T8SDE435-CGTA
- Zoro #
- G223353201
- UPC #
- 767627083204
- Country of Origin
- Mexico
- Bulb Designation
- LED/T8/8.5W/3500K
- Bulb Shape
- T8
- Bulb Beam Angle
- 210 Degrees
- Light Distribution
- Omnidirectional
- Standards
- cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Watts
- 8.5 W
- Incandescent Wattage Equivalency
- 32 W
- Voltage
- 120 to 277 V AC
- Dimming Method
- Continuous Dimming
- Bulb Base Type
- Medium Bi-Pin (G13)
- Series
- UL Type B Ballast Bypass T8
- Lamp Wiring
- Double-End, Single-End
- Dimmable
- Yes
- Color Selectable
- No
- Bulb UL Type
- Type B
- Maximum Operating Temperature
- 113 Degrees F
- Rated Life
- 50,000 hr
- Dimming Type
- 0-10V
- Color Temperature
- 3500K
- UL 1993 Environmental Rating
- Damp Location
- Item
- Linear LED Bulb and Lamp
- Color Rendering Index
- 80
- Lumens
- 1,600 lm
Dimensions
- Nominal Length
- 4 ft
- Bulb Dia.
- 1 in
- Wire Rope Length
- 47 3/4 in
- Overall Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
Linear LED Bulb and Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.