Linear Lamp 4-foot
- Mfr # L9.5T8SDE440-CGTA
- Zoro # G423355791
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Color Rendering Index
80
Voltage
120 to 277 V AC
Incandescent Wattage Equivalency
32 W
Dimmable
Yes
Series
UL Type B Ballast Bypass T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9.5T8SDE440-CGTA
- Zoro #
- G423355791
- UPC #
- 767627084348
- Country of Origin
- Mexico
- Item
- Linear LED Bulb and Lamp
- Color Rendering Index
- 80
- Voltage
- 120 to 277 V AC
- Incandescent Wattage Equivalency
- 32 W
- Dimmable
- Yes
- Series
- UL Type B Ballast Bypass T8
- Bulb UL Type
- Type B
- Bulb Base Type
- Medium Bi-Pin (G13)
- Maximum Operating Temperature
- 113 Degrees F
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Bulb Designation
- LED/T8/9.5W/4000K
- Lamp Wiring
- Double-End, Single-End
- Dimming Method
- Continuous Dimming
- Standards
- cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
- Dimming Type
- 0-10V
- UL 1993 Environmental Rating
- Damp Location
- Watts
- 9.5 W
- Color Temperature
- 4000K
- Lumens
- 1,650 lm
- Bulb Beam Angle
- 210 Degrees
- Bulb Shape
- T8
- Color Selectable
- No
- Light Distribution
- Omnidirectional
- Rated Life
- 50,000 hr
Dimensions
- Nominal Length
- 4 ft
- Wire Rope Length
- 47 1/4 in
- Bulb Dia.
- 1 in
- Overall Length
- 47 1/4 in
- Length
- 47 1/4 in
Description
Linear LED Bulb and Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.