Linear Lamp 4-foot
- Mfr # L9.5T8SDE435-CGTA
- Zoro # G223356561
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Dimming Type
0-10V
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Nominal Length
4 ft
Wire Rope Length
47 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9.5T8SDE435-CGTA
- Zoro #
- G223356561
- UPC #
- 767627084331
- Country of Origin
- Mexico
- Item
- Linear LED Bulb and Lamp
- Dimming Type
- 0-10V
- UL 1993 Environmental Rating
- Damp Location
- Color Selectable
- No
- Series
- UL Type B Ballast Bypass T8
- Bulb UL Type
- Type B
- Lamp Wiring
- Double-End, Single-End
- Watts
- 9.5 W
- Dimming Method
- Continuous Dimming
- Bulb Beam Angle
- 210 Degrees
- Maximum Operating Temperature
- 113 Degrees F
- Dimmable
- Yes
- Standards
- cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
- Rated Life
- 50,000 hr
- Bulb Base Type
- Medium Bi-Pin (G13)
- Lumens
- 1,600 lm
- Bulb Shape
- T8
- Incandescent Wattage Equivalency
- 32 W
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Color Rendering Index
- 80
- Color Temperature
- 3500K
- Bulb Designation
- LED/T8/9.5W/3500K
- Light Distribution
- Omnidirectional
- Voltage
- 120 to 277 V AC
Dimensions
- Nominal Length
- 4 ft
- Wire Rope Length
- 47 1/4 in
- Bulb Dia.
- 1 in
- Overall Length
- 47 1/4 in
- Length
- 47 1/4 in
Description
Linear LED Bulb and Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.