Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Parking Garage Light, 30 W

  • Mfr # CPL30UCSBCR

  • Zoro # G009768977


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
150W MH
Lighting Certification
DesignLights Consortium (DLC) Premium
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPL30UCSBCR
Zoro #
G009768977
UPC #
767627041129
Country of Origin
Cambodia

Dimensions

Width
11 1/16 in
Height
2 11/16 in
Depth
9 13/16 in
Overall Depth
2 11/16 in
Overall Width
11 1/16 in
Overall Height
9 13/16 in

Details

Light Technology
LED
LED Replacement For
150W MH
Lighting Certification
DesignLights Consortium (DLC) Premium
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
Lumens
3,600 lm
Color Rendering Index
80
Rated Life
180,000 hr
Lamp Watts
30 W
Item
Canopy Light
Warranty
10 yr
Housing Color
Bronze
Fixture Housing Material
Die-Cast Aluminum
Housing Material
Aluminum
Standards
CEC-T24 Y, S-F29D4T, S-LQEZ4X, S-VYJS5D
Fixture Lens Material
Polycarbonate
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Lumens per Watt
120 lm/W
Fixture Wattage
30 W
Light Distribution Shape
Type V short
Series
CPL
Operating Temperature - Maximum
104 Degrees F
Metal Halide Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type V
Light Output
3,600 lm
Color Selectable
Selectable

Description

Canopy Light, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Lumens 3,600 lm, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Distribution Shape Type V short, LED Replacement For 150W MH, Light Technology LED, Fixture Shape Rectangular, Height 2 11/16 in, Width 11 1/16 in, Depth 9 13/16 in, Rated Life 180,000 hr, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lamp Watts 30 W, Lumens per Watt 120 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.