Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Parking Garage Light, 40 W

  • Mfr # CPL40UCSBCR

  • Zoro # G909769005


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
175W MH
Lighting Certification
DesignLights Consortium (DLC) Premium
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPL40UCSBCR
Zoro #
G909769005
UPC #
767627041136
Country of Origin
Cambodia

Dimensions

Width
11 1/16 in
Height
2 11/16 in
Depth
9 13/16 in
Overall Height
9 13/16 in
Overall Width
11 1/16 in
Overall Depth
2 11/16 in

Details

Light Technology
LED
LED Replacement For
175W MH
Lighting Certification
DesignLights Consortium (DLC) Premium
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
Lumens
4,800 lm
Color Rendering Index
80
Rated Life
180,000 hr
Housing Color
Bronze
Housing Material
Aluminum
Standards
CEC-T24 Y, S-09821A, S-1CU0TF, S-E1QA3N, S-EMJR4H
Lamp Watts
40 W
Warranty
10 yr
Item
Canopy Light
Fixture Housing Material
Die-Cast Aluminum
Fixture Wattage
40 W
Min. Operating Temp.
-40 Degrees F
Lumens per Watt
120 lm/W
Max. Operating Temp.
104 Degrees F
Fixture Lens Material
Polycarbonate
Light Distribution Shape
Type V short
Series
CPL
Color Selectable
Selectable
Operating Temperature - Maximum
104 Degrees F
Light Output
4,800 lm
Metal Halide Wattage Equivalency
175 W
Light Distribution Type - IESNA
Type V
Operating Temperature - Minimum
-40 Degrees F

Description

Canopy Light, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Lumens 4,800 lm, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Distribution Shape Type V short, LED Replacement For 175W MH, Light Technology LED, Fixture Shape Rectangular, Height 2 11/16 in, Width 11 1/16 in, Depth 9 13/16 in, Rated Life 180,000 hr, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lamp Watts 40 W, Lumens per Watt 120 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.