Shop MAXLITE

Recessed Down Light, 35 W

  • Mfr # RCF10N35TWMSTA
  • Zoro # G024218563

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
90
Light Output
3,800 lm
Airtight
Yes
Nominal Size
10 in
Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCF10N35TWMSTA
Zoro #
G024218563
UPC #
767627087998
Country of Origin
Cambodia
Color Rendering Index
90
Light Output
3,800 lm
Airtight
Yes
Housing Color
White
Lumen Selectable
Not Selectable
Housing Material
Aluminum
IC Rating
IC
Trim Style
Baffle
Environmental Rating
Damp Location Rated
LED Replacement For
32W CFL, 26W CFL
Includes Trim
Yes
Standards
Energy Star, ETL, FCC, RoHS, TAA
Series
RCF
Voltage
120 to 277V AC
Ceiling Type
Flat Ceiling
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Includes
Wire Nuts
Dimmable
Yes
Maximum Fixture Wattage
35 W
Color Selectable
Selectable
Rated Life
50,000 hr
Trim Color
White
Fixture Type
New Construction/Remodel
Includes Baffle
Yes
Item
Recessed Down Light
Trim Material
Aluminum

Dimensions

Nominal Size
10 in
Manufacturers Warranty Length
5 yr
Overall Length
11 1/4 in
Overall Width
11 1/4 in
Outside Diameter
11 1/4 in
Overall Height
4 3/16 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Description

Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 10 in, Light Output 3,800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 4 3/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle, Series RCF, Outside Diameter 11 1/4 in, Includes Trim Yes, Color Tuning White, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.