Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Parking Garage Light, Aluminum

  • Mfr # CPL60UWCSBCR

  • Zoro # G916246162


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Operating Temperature - Maximum
104 Degrees F
Rated Life
180,000 hr
Light Distribution Type - IESNA
Type V
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPL60UWCSBCR
Zoro #
G916246162
UPC #
767627041150
Country of Origin
Cambodia

Dimensions

Overall Height
2 11/16 in
Hub Size
3/4 in NPT
Overall Width
9 13/16 in
Manufacturers Warranty Length
10 yr
Overall Depth
11 1/16 in

Details

Power Source
Hardwired
Operating Temperature - Maximum
104 Degrees F
Rated Life
180,000 hr
Light Distribution Type - IESNA
Type V
Color Rendering Index
80
Fixture Wattage
60 W
Item
Standard Parking Garage Light
Color Temperature
3000K, 4000K, 5000K
Metal Halide Wattage Equivalency
100 W
Housing Color
Bronze
Light Output
6,960 lm
Housing Material
Aluminum
For Location
Outdoor
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Lumen Selectable
Not Selectable
Standards
CEC-T24, DLC
Voltage
120 to 277V AC
Light Technology
LED
High Pressure Sodium Wattage Equivalency
100 W
Fixture Lens Material
Polycarbonate

Description

Standard Parking Garage Light, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 60 W, Voltage 120 to 277V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 180,000 hr, Fixture Lens Material Polycarbonate, Standards CEC-T24, DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.