Shop MAXLITE

Surface Mount Fixture

  • Mfr # LS3-4U23WCSCRTA
  • Zoro # G723360457

product price: 
$
73.99
/ea

Key Features

Light Output
8,450 lm, 9,750 lm, 11,700 lm
IP Rating
IP20
Mounting Style
Ceiling, Junction Box, Surface, Suspended, Wall
Color Rendering Index
80
Maximum Fixture Wattage
47 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS3-4U23WCSCRTA
Zoro #
G723360457
UPC #
767627057007
Country of Origin
Mexico
Light Output
8,450 lm, 9,750 lm, 11,700 lm
IP Rating
IP20
Mounting Style
Ceiling, Junction Box, Surface, Suspended, Wall
Color Rendering Index
80
Maximum Fixture Wattage
47 W
Finish
Enamel
Reflector Type
Closed
Light Distribution Shape
Symmetrical, wide
Includes
Fixture
Item
Surface Mount Fixture
Color Selectable
Selectable
For Bulb Type
Integrated LED
Series
MaxLite
Ambient Temperature - Maximum
122 Degrees F
Beam Angle
110 Degrees
Bulb Included
Integrated LED
Housing Color
White
Housing Material
Steel
Dimmable
Yes
Dimming Method
0-10V
Lumen Selectable
Selectable
Mounting Hardware Included
No
Lens Shape
Curved
Lens Material
PMMA Oval
Lens Type
Diffuser Lens
Ballast Start Type
No Ballast
Sensor Type
Occupancy Sensor Compatible
Fixture Type
Flush Mount
Ambient Temperature - Minimum
-4 Degrees F
Ballast Type
No Ballast Required
Dimming Range
100% to 10%
Housing Gauge
22 ga
LED Replacement For
2 Lamp T8
NEMA Enclosure Rating
1
Voltage
120 to 277V AC
Housing Finish
Enamel
Standards
cULus listed, FCC, Rohs Complaint
Color Temperature
3500K, 4000K, 5000K
For Use With
MaxLite
Compatible Product Type
MaxLite

Dimensions

Lens Thickness
0.063 in
Wire Rope Length
47 1/4 in
Nominal Length
4 ft
Overall Width
2 3/4 in
Overall Height
2 1/2 in
Manufacturers Warranty Length
10 yr
Overall Length
47 1/4 in
Length
47 1/4 in

Description

4 ft, Lens Shape Curved, 3500K, 4000K, 5000K, Sensor Type Occupancy Sensor Compatible, Mounting Style Ceiling, Junction Box, Surface, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MaxLite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.