Shop MAXLITE
See all product information
Create Account
TAA Compliant
Mfr # VE8A19GU24D8CS
Zoro # G924891569
product price:Â
$
3.95
/ea
Key Features
Watts
8 W
Dimmable
Yes
Standards
cETLus listed, ETL, FCC, RoHS
Series
Value A Lamps
Bulb Dia.
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VE8A19GU24D8CS
- Zoro #
- G924891569
- UPC #
- 767627069772
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 2 3/8 in
- Overall Length
- 4 1/4 in
Details
- Watts
- 8 W
- Dimmable
- Yes
- Standards
- cETLus listed, ETL, FCC, RoHS
- Series
- Value A Lamps
- Color Rendering Index
- 80
- Incandescent Wattage Equivalency
- 60 W
- Rated Life
- 15,000 hr
- Item
- Compact LED Lamp
- Bulb Designation
- GU24 A19
- Color Selectable
- Yes
- Voltage
- 120V
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Bulb Shape
- A19
- Bulb Beam Angle
- 200 Degrees
- Maximum Operating Temperature
- 104 Degrees F
- Lumen Selectable
- No
- UL 1993 Environmental Rating
- Damp Location
- Lumens
- 800 lm
- Bulb Base Type
- 2-Pin (GU24)
Description
TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.