Shop MAXLITE

UnderCabinetLight, Wht, 16"

  • Mfr # UCL16-8CSWH
  • Zoro # G324485504

product price: 
$
38.85
/ea

Key Features

Housing Finish
Powder Coated
Ambient Temperature - Maximum
104 Degrees F
Overall Height
1 in
Connection Type
Plug-In or Hardwired
Manufacturers Warranty Length
5 Yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL16-8CSWH
Zoro #
G324485504
UPC #
767627086427
Country of Origin
Viet Nam

Dimensions

Overall Height
1 in
Manufacturers Warranty Length
5 Yr
Cord Length
Cord Sold Separately
Overall Length
16 in
Overall Width
3 5/8 in
Wire Rope Length
16 in
Length
16 in
Fits Chest Size
50 Degrees Swivel Lens

Details

Housing Finish
Powder Coated
Ambient Temperature - Maximum
104 Degrees F
Connection Type
Plug-In or Hardwired
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Color Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Item
Under Cabinet Light
Features
50 Degrees Swivel Lens
Rated Life
50,000 hr
Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
Environmental Rating
Damp Location Rated
Color Rendering Index
90
Dimmable
Yes
Light Output
560 lm, 570 lm, 590 lm, 610 lm
Housing Color
White
Housing Material
Aluminum
Dimming Type
Full Continuous Dimming
Lumen Selectable
Selectable
Standards
FCC, JA8 Title 24 Part 6, RoHS Compliant, UL Listed
Maximum Fixture Wattage
320 W
For Bulb Type
Integrated LED
Dimming Range
20% to 100%
Series
UCL
Includes Bulb
No
Switch Function
High/Low/Off

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 560 lm, 570 lm, 590 lm, 610 lm, Color Temperature 2700K, 3000K, 3500K, 4500K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 16 in, Maximum Fixture Wattage 320 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb No, Bulb Quantity Not Applicable, Cord Length Cord Sold Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.