Shop MAXLITE

UnderCabinetLight, Brn, 32"

  • Mfr # UCL32-16CSBN
  • Zoro # G224485390

product price: 
$
55.09
/ea

Key Features

Dimming Range
20% to 100%
Voltage
120V AC
Color Selectable
Selectable
Manufacturers Warranty Length
5 Yr
Ambient Temperature - Minimum
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL32-16CSBN
Zoro #
G224485390
UPC #
767627086403
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 Yr
Cord Length
Cord Sold Separately
Overall Width
3 5/8 in
Overall Height
1 in
Overall Length
32 in
Wire Rope Length
32 in
Length
32 in
Fits Chest Size
50 Degrees Swivel Lens

Details

Dimming Range
20% to 100%
Voltage
120V AC
Item
Under Cabinet Light
Color Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
104 Degrees F
Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
Color Rendering Index
90
Features
50 Degrees Swivel Lens
Lumen Selectable
Selectable
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Standards
FCC, JA8 Title 24 Part 6, RoHS Compliant, UL Listed
Light Output
1,000 lm, 1,020 lm, 1,050 lm, 1,080 lm
Series
UCL
Connection Type
Plug-In or Hardwired
Environmental Rating
Damp Location Rated
Dimming Type
Full Continuous Dimming
Rated Life
50,000 hr
For Bulb Type
Integrated LED
Housing Material
Aluminum
Housing Finish
Powder Coated
Dimmable
Yes
Housing Color
Brown
Maximum Fixture Wattage
320 W
Includes Bulb
No
Switch Function
High/Low/Off

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 1,000 lm, 1,020 lm, 1,050 lm, 1,080 lm, Color Temperature 2700K, 3000K, 3500K, 4500K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 32 in, Maximum Fixture Wattage 320 W, Dimmable Yes, Housing Color Brown, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb No, Bulb Quantity Not Applicable, Cord Length Cord Sold Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.