
Dual Slot Rapid Rate Desktop Charger for TP-5000, TP-8000 Series
Mfr # TA-800LA
Zoro # G515446390
product price: $63.15
/eaKey Features
Includes
Ac Adapter
Charge Time
3-1/2 Hours
Width
2 in
Length
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-800LA
Zoro #
G515446390
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2 in
Length
4 in
Details
Includes
Ac Adapter
Charge Time
3-1/2 Hours
Color
Black
Charger Type
Drop In Desktop
Capacity
2 (Dual Slot)
Ac Adapter Included
Yes
Description
For use with Maxon TP-5000 and TP-8000 Series radios
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.