Zoro Homepage

DC to DC Converter, 9-36V DC to 48V DC, 17VA, 0 Hz

  • Mfr # MA2674091

  • Zoro # G011931956


product price: $167.99
/ea
Free Shipping & Returns

Key Features

VA Rating
17VA
Frequency
0 Hz
Height
1.4 in
Width
3 in
Depth
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2674091
Zoro #
G011931956
UPC #
758218124765
Country of Origin
China

Dimensions

Height
1.4 in
Width
3 in
Depth
3.4 in

Details

Item
DC to DC Converter
Converts
9-36V DC to 48V DC
VA Rating
17VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.