90Elbow, SS, OrbitalWeld2", Clamp2"
Mfr # TE2C6L2.0-PC
Zoro # G304180368
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Fitting Material
Stainless Steel
Fitting Side B Tube Outer Diameter
2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TE2C6L2.0-PC
Zoro #
G304180368
UPC #
-
Country of Origin
Israel
Dimensions
Fitting Side B Tube Outer Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Fitting Material
Stainless Steel
Color
Silver
Fitting Side B Connection Type
Clamp
Fitting Side A Connection Type
Orbital Weld
Material Grade
316L
Interior Finish
20 RA
Interior Smoothness
20 uin
Exterior Finish
Light Polish
Application
Pharmaceutical, Animal Food, Dairy, Personal Care
Fitting Shape
90 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Orbital Weld
Connector Type
Adapter
For Media Type
Beverages, Food
Description
Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE, Color Silver, Interior Finish 20 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.