Shop USA INDUSTRIALS

Tee Brass Brass Class 250 Pipe Fittings, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # ZUSA-PF-15541
  • Zoro # G204850842

product price: 
$
62.89
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Side C Pipe Threading
14
For Pipe Schedule
Schedule 80
Fitting Thread Size C
1/2"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15541
Zoro #
G204850842
UPC #
193005234782
Country of Origin
China

Dimensions

Fitting Thread Size C
1/2"-14
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
2 15/64 in
Fitting Thread Size A
1/2"-14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Outside Diameter
53/64 in
Bend Nominal Dimensions
1 1/3 x 2 1/4
Fitting Thread Size B
1/2"-14
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
53/64 in
Fitting Side B Outside Diameter
53/64 in
Wire Rope Length
2 15/64 in
Length
2 15/64 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Fitting Side C Pipe Threading
14
For Pipe Schedule
Schedule 80
Fitting Side C Type
Threaded
Fitting Side A Pipe Threading
14
Fitting Side B Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Gender
Female
Material Grade
C38500
Color
Gold
Maximum Operating Pressure
400 psi @ 72 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
Not Compliant
Standards
ANSI B16.15, ASME B1.20.1
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
340 psi
Class
Class 250
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side C Gender
Female
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Side B Thread Type
NPT
Side A Thread Type
NPT
Wire Color
Gold

Description

Metal Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.