Shop MAXTEC
See all product information
Create Account
Oxygen Sensor, Mfr. No. OM-25A, 10-103-11
- Mfr # R125P01-002
- Zoro # G3858745
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
OEM Replacement For
Mfr. No. OM-25A, 10-103-11, PT-250, R29
Measurement Range
0% to 100%
Color
Gray
Output Signal
15.5 mV
Operating Life
Greater Than 1,500,000% Oxygen hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R125P01-002
- Zoro #
- G3858745
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Oxygen Sensor
- OEM Replacement For
- Mfr. No. OM-25A, 10-103-11, PT-250, R29
- Measurement Range
- 0% to 100%
- Color
- Gray
- Output Signal
- 15.5 mV
- Operating Life
- Greater Than 1,500,000% Oxygen hr
- Industry Type
- Healthcare
- Operating Temp.
- 5 Degrees to 40 Degrees C
- Response Time
- Less Than 15 sec
- Connector
- 3-Pin Female Molex
- Operating Temperature - Maximum
- 104 Degrees F
- Measurement Percentage - Maximum
- 100 %
- Measurement Percentage - Minimum
- 0 %
- Connection Type
- Molex
- Compatible Manufacturer Part Number
- R125P01-002
- Operating Temperature - Minimum
- 41 Degrees F
- Connection Gender
- Female
- Wire Color
- Gray
Description
Oxygen Sensor, OEM Replacement For Mfr. No. OM-25A, 10-103-11, PT-250, R29, Color Gray, 3-Pin Female Molex Connector, Measurement Range 0 Percent to 100 Percent, greater than 1,500,000 Percent Oxygen hr Operating Life, Operating Temp. 5 Degrees to 40 Degrees C, Output Signal 15.5 mV, Response Time less than 15 sec
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.