Maxx Air
4 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper
Mfr # HVDF4UPS
Zoro # G4069226
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 4 in.
- Height 5.75 in.
- Includes Desk Fan, AC Adapter
- Voltage 5V DC
- Width 5 in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Filter Wick Holm #Hm3500 (H75-PDQ-4)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- MARS Air Curtain, Low Profile, Heated (LPV272-1EEI-OB)
- DAYTON Convection Ceiling Heater, 277V, 13,700Btu (2YU37)
- MAXX AIR 8 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF8UPS)
- LASKO 12" Oscillating Table Fan Wht (D12225)
- AIR KING 16" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, White, Tilting Head (9106)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black (9118)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9210)
- Maxx Air Residential Fans