High Velocity Industrial Fan, Floor Mount, 36 in Blade Dia, 120V, 6,300/9,000 cfm, Non-Oscillating

  • Mfr # BF36DDPEBLK

  • Zoro # G210111920


product price:  $510.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Blade Diameter
36 in
Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF36DDPEBLK
Zoro #
G210111920
UPC #
047242730579
Country of Origin
Mexico

Dimensions

Blade Diameter
36 in
Height
39 in
Base Dia.
36 in
Wheel Dia.
9 in
Fan Cord Length
7-1/2 ft
Max. Mounting Height
0 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/2 hp
Air Flow
6,300/9,000 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
High Velocity Industrial Fan
For Use With
Indoor Ventilation
Mobile/Stationary
Mobile
Fan Mounting Location
Floor
Color
Black
Housing Material
Polyethylene
Motor Type
Heavy Duty
Fan Accessory Finish
Powder Coated
Thermal Protection
Yes
Hz
60 Hz
Amps
6.6 A
Wire Guard Finish
Powder Coated
Features
9 in Spoked Diamond Tread Wheels and Built-in Handles, Easily Accessible Rocker Switch on Rear Grille for Hi-Off-Low Speed Operation
Assembled
Yes
Standards
OSHA Compliant
Fan Housing Material
Polyethylene
Battery Operated - Fans
No
Assembly Required
No
Wheeled Base
Mobile
Wheel Material
Rubber
Motor hp
1/2 hp

Description

Cooling Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 7 1/2 ft, Fan Power Source Plug-In, 311 W Watts, 520 RPM, 800 RPM RPM, Battery Operated - Fans No, 6.6 A Amps, Height 39 in, Width 38 in, 60 Hz Hz, Blade Material Aluminum, Steel, Black, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.