Shop MAXXIMA

60" LED ELITE Amber / Blue Lightbar

  • Mfr # M20562BY
  • Zoro # G023654782

product price: 
$
1,866.99
/ea
Free Shipping & Returns

Key Features

Includes
25 ft 15-Conductor Jacketed Cable Assembly, Amber or Blue Traffic Director, Heavy-Duty Tow Brackets, Mounting Hardware
Series
Elite
Shape
Rectangular
Overall Length
59 3/8 in
Lens Color
Amber, Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M20562BY
Zoro #
G023654782
UPC #
755183189546
Country of Origin
China

Dimensions

Overall Length
59 3/8 in
Overall Height
1 11/16 in
Overall Depth
11 13/16 in
Overall Diameter
1 11/16 in
Wire Rope Length
59 3/8 in
Length
59 3/8 in

Details

Item
Full-Size Light Bar
Includes
25 ft 15-Conductor Jacketed Cable Assembly, Amber or Blue Traffic Director, Heavy-Duty Tow Brackets, Mounting Hardware
Series
Elite
Shape
Rectangular
Lens Color
Amber, Blue
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP56
Standards
SAE J845 Class 1A
Number of Flash Patterns
30
Mount Style
Surface
Light Color
Amber/Blue
Light Type
Full-Size Light Bar
Current
18 A @ 12V, 9 A @ 24V
Power Source
Corded
SAE Class Rating
SAE CA 13, SAE J595 Class 1, SAE J845 Class 1
Light Pattern
Flashing
Installation Type
Removable
Number of Heads
22
Base Material
Aluminum
Number of Bulbs
270
Mount Type
Bracket
Electrical Connection
Pre-Wired Cable
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Full-Size Light Bar, Light Type Full-Size Light Bar, Light Color Amber/Blue, Lens Color Amber, Blue, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 59 3/8 in, Overall Diameter 1 11/16 in, Overall Height 1 11/16 in, Overall Depth 11 13/16 in, IP Rating IP56, Number of Heads 22, Series Elite

Ratings & reviews