Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Warning Light, LED, 7.2In H, Red

  • Mfr # M90070R

  • Zoro # G9753317


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Rating
CAL 13, J887
Mounting
4 Hole Surface
Standards
CA T13
Number of Heads
1
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M90070R
Zoro #
G9753317
UPC #
755183171268
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
7-3/16 in
Overall Width
1-13/32 in

Details

Item
Bus Warning Light
Rating
CAL 13, J887
Mounting
4 Hole Surface
Standards
CA T13
Number of Heads
1
Mounting - Vehicle Lighting
Permanent
Flash Type
Strobe
Lens Material
Polycarbonate
Includes
Mounting Gasket
Housing Material
Cast Aluminum
Wide Range - Vehicle Lighting
Perimeter Light
Features
For Use On School Buses, Work, Utility Trucks and Refuse Vehicles
Voltage
TRUE
Base Material
Polycarbonate
Lens Color
Red
Material
polycarbonate
Shape
Roung
Number of Flash Patterns
1
Number of Bulbs
8
Lighting Technology
LED
Light Color
Red
SAE Class Rating
Not Rated
Series
M90070
Current
1.5 A
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Installation Location
Hood
Mount Type
Screw
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
Light Type
Perimeter Flashing Warning Light
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires

Description

Bus Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 7 3/16 in, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.