Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H

  • Mfr # M42362RYCL-A

  • Zoro # G8479241


product price: $56.19
/ea

Key Features

Color
Clear, Red, Yellow
Features
Red STT On One Side and An Amber Park Turn on The Other
Lens Design
Square
Length - Vehicle Lighting
4 1/2 in
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42362RYCL-A
Zoro #
G8479241
UPC #
755183173637
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
4 1/2 in
Width - Vehicle Lighting
4 1/2 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in
Overall Depth
1 13/16 in

Details

Item
M42362RYCL-A
Color
Clear, Red, Yellow
Features
Red STT On One Side and An Amber Park Turn on The Other
Lens Design
Square
Housing Color
Silver
Voltage
12.8V DC
Base Material
ABS Plastic
Lens Material
Polycarbonate
Application
Exterior
Lamp Type
LED
Housing Material
Polycarbonate
Lens Color
Clear
Sub-Category
LED Work Light
Current Drawn
460 mA, 80 mA
Mounting
Post
Standards
SAE J2040, SAE J222, SAE J2261
Material
polycarbonate
Power Source
(3) Wire
Number of Bulbs
27
Shape
Square
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Current
460 mA, 80 mA
Installation Type
Permanent
Light Type
Turn Signal Light
Mount Style
Surface
Manufacturer Warranty
5 yr
IP Rating
IP67
Operating Voltage
12.8V DC

Description

M42362RYCL-A, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Clear, Shape Square, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 1 13/16 in, Current 460 mA, 80 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.