Shop MAYES

Levels, 24"

  • Mfr # 10101

  • Zoro # G223332923


product price:  $11.19
/ea

Key Features

Accuracy
0.001 in
Standard Scale
0.06 in
Horizontal/Vertical
Horizontal, Vertical
Length
24 in
Total Number of Vials
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10101
Zoro #
G223332923
UPC #
28452101014
Country of Origin
United States

Dimensions

Length
24 in
Width
2.3 in
Rule Length
24 in

Details

Accuracy
0.001 in
Standard Scale
0.06 in
Horizontal/Vertical
Horizontal, Vertical
Item
Carpenter/Mason Level
Total Number of Vials
3
Base Type
Standard
Color
Yellow/Black
Material
Polystyrene
Magnetic/Nonmagnetic
Nonmagnetic
Number of Vials
3
Leveling Axis
Horizontal; Vertical
Leveling Type
Carpenter; Mason

Description

The 24 inch polystyrene level from Mayes is high-impact composite polymer so it's lightweight yet tough. It features three high visibility vials (accurate to 0.001 inch) for easily finding level, plumb or 45°. A ruled edge ensures accurate measuring with 1/8 inch and 1/16 inch graduations molded into the level so they will never fade or scratch off.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.