Shop All Inspection & Retrieving Tool Kits
Mayhew
Flex Inspection/Retrieval Kit, 7 Pc
Mfr # 17730
Zoro # G2496821
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping w/Changeable Heads
- Number of Pieces 7
- Length (In.) 7-1/2 to 32
- Swivel Type Quick Change Coupler
- Shaft Material Stainless Steel
Product Information
- Brand Mayhew
- MFR # 17730
- Zoro # G2496821
- UPC # 045256177304
- Country of Origin United States
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 7-1/2 to 32 |
Mirror Width | 3/4 in |
Overall Length | 16 5/8 in |
Extended Length - Maximum | 32 in |
Mirror Length | 2 1/2 in |
Details
Description
Inspection and Retrieval Kit, Handle Material Plastic, Handle Style Cushioned, Includes (2) Magnets with Couplers, Mirror with Coupler, Quick Change Flex, Stainless Steel Antenna with Coupler, Telescoping Magnifier, Number of Pieces 7, Mirror Material Acrylic, Extended Length - Maximum 32 in, Features Swappable Extensions, Flexibility Flexible, Magnetic Pull Capacity - Maximum 14 lb, 3 lb, Mirror Adjustment- Maximum 180 Degrees , Mirror Length 2 1/2 in, Mirror Width 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W031076 Chain Clamp Locking Pliers, 19 in., Easy Lock and Release Single Pack (W031076)
- PROTO Locking Extension 1" Dr, 8 in L, 1 Pieces, Chrome (J5861)
- JET Jrb-14A 6In. Riser Block For 708113A (708717A)
- OSG Jobber Drill Bit, 3/8 in., Carbide (HP255-3748)
- MAYHEW Inspection/Retrieval Kit, 6 Pc (17715)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- GENERAL TOOLS Mechanical Pickup, Lighted, 24 In L (70396)
- GENERAL TOOLS Mechanical Pickup Tool (396)
- WESTWARD Inspection Kit, 6 1/4-25 In, 6 PC (1VUA3)
- CRAFTSMAN Retrieval Tool Kit (CMMT98276)
- Mayhew Inspection & Retrieving Tool Kits