Shop MAYHEW

Heavy Duty Pin Punch, 10 in L, 3 Pieces

  • Mfr # 14052
  • Zoro # G023959054

product price: 
$
83.59
/ea

Key Features

Material
Alloy Steel
Tip Size
1/4 in, 3/8 in
Set Type
Punch Set
Heat-Treated
Yes
Types Included
Pin Punch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14052
Zoro #
G023959054
UPC #
045256140520
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 3/8 in
Overall Length
10 in
Shank Width
3/8 in
Punch Taper Length
2 5/8 in
Blade Width
1/4 in, 3/8 in
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
Capped Striking End, Ergonomic Handle, Hardened And Tempered, One Piece Construction, Shock Absorbing, Slip Resistant Grip, Two Composite Handle

Details

Material
Alloy Steel
Set Type
Punch Set
Item
Heavy Duty Pin Punch
Heat-Treated
Yes
Types Included
Pin Punch
Includes
1/4 in, 5/16 in, Pin Punch: 3/16 in
Includes Handle
Yes
Features
Capped Striking End, Ergonomic Handle, Hardened And Tempered, One Piece Construction, Shock Absorbing, Slip Resistant Grip, Two Composite Handle
Weight
2.67 lb
Finish
Black Oxide
Corrosion-Resistant
Yes
Number of Pieces
3
Handle Material
Plastic
Grip Style
Knurled
Handle Color
Black
Includes Striking Cap
Yes
Material Applications
Metal
Punch Type
Pin Punch
Tether Ready
No
Includes Handguard
No
Container Type
None
Blade Tip Shape
Flat
Measurement Type
SAE
Shank Shape
Hexagon
Tip Type
Flat
Shell Material
Alloy Steel

Description

Heavy Duty Pin Punch, Set Type Punch Set, Types Included Pin Punch, Number of Pieces 3, Blade Tip Shape Flat, Blade Width 1/4 in, 3/8 in, Includes Handle Yes, Chisel Type Not Applicable, Handle Material Plastic, Includes Handguard No, Material Applications Metal, Overall Length 10 in, Includes 1/4 in, 5/16 in, Pin Punch: 3/16 in, Tip Size 1/4 in, 3/8 in, Material Alloy Steel, Measurement Type SAE, Container Type None, Punch Taper Length 2 5/8 in, Tether Ready No, Non-Sparking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.