Shop GENIUS TOOLS
Create Account
SAE Pin Punch 3/16in D x 200mmL
- Mfr # 566206
- Zoro # G423580322
original price:Â $8.62 , new price: $7.76 , 9 percent off
new price:Â
$
7.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566206
- Zoro #
- G423580322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 3/16 Inch Drive x 200mm Length Hardened Steel Precision Tool - 566206, Pin Punch This SAE pin punch is built for accurate pin and rivet driving when controlled alignment matters. The 3/16in diameter tip and 200mm overall length provide a practical balance of reach and handling for workshop tasks. Constructed from Chromium Molybdenum Alloy Steel and heat treated for durability, it is designed to hold up under heavy professional use. A corrosion-resistant coating helps protect the tool surface over time while supporting consistent performance. Key Benefits 3/16in SAE pin punch diameter supports accurate pin and rivet driving. 200mm overall length provides reach and leverage in tight assemblies. Chromium Molybdenum Alloy Steel delivers high strength and lasting durability. Heat-treated construction improves toughness for repeated professional striking use. Corrosion-resistant coating helps protect against rust and surface wear. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this pin punch focuses on durability, corrosion resistance, and dependable fit at the specified diameter and length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.