Shop GENIUS TOOLS
Create Account
Long Taper Line Up Punch 6mmD x 280mmL
- Mfr # 564286
- Zoro # G823584043
original price:Â $17.00 , new price: $15.30 , 10 percent off
new price:Â
$
15.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564286
- Zoro #
- G823584043
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Taper Line Up Punch 6mm Diameter x 280mm Length Heavy Duty Steel Precision Alignment Tool - 564286, Long Taper Pin Punch This metric long taper line up punch is built for precise alignment work where controlled positioning and reach matter. The 6mm diameter taper helps guide components into place, while the 280mm overall length supports access and leverage in tighter or deeper setups. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength with anti-corrosive properties. Heat treatment and a corrosion-resistant coating further support long-term durability in professional environments. Key Benefits 6mm metric long taper tip supports accurate alignment and controlled positioning. 280mm overall length provides added reach for deep or obstructed access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist rust and surface degradation over time. Heat treated to maximize durability under repeated heavy-duty professional use. Corrosion-resistant coating helps protect the tool in demanding shop conditions. Meets or exceeds ANSI standards for quality and performance consistency. Designed for professional technicians, this heavy-duty alignment punch is built to withstand a lifetime of shop use. SKU: 564286.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.