Left Curved Desk Return Medina Desk Return/Pedestal, Left, Gray, 24" D X 29-1/2" H, 63" W X
Mfr # MNRTPLLGS
Zoro # G7814410
product price:Â $696.99
/ea
Free Shipping & Returns
Key Features
Type
Left Curved Desk Return
Overall Width
63"
Overall Depth
24"
Overall Height
29-1/2"
Color
Gray Steel Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNRTPLLGS
Zoro #
G7814410
UPC #
198860023748
Country of Origin
China
Dimensions
Overall Width
63"
Overall Depth
24"
Overall Height
29-1/2"
Width
63"
Details
Type
Left Curved Desk Return
Item
Medina Desk Return/Pedestal,Left,Gray
Color
Gray Steel Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina
Number of Pedestals
1
Frame Material
Silver Legs
Description
Medina Desk Return/Pedestal,Left,Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.